missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Extran™ MA 02

Catalog No. M1075539025
Change view
Click to view available options
Volume (Metric):
2.5 L
5 L
10 L
25 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
M1075539025 25 L
M1075532500 2.5 L
M1075535000 5 L
M1075539010 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. M1075539025 Supplier MilliporeSigma™ Supplier No. 1.07553.9025
Only null left

Use for manual cleaning. MilliporeSigma Extran™ MA 02 is a pH-neutral concentrated liquid that contains phosphates. Extran cleaning agents have a consistent composition and are biodegradable, with no residues, impurities, harsh chemicals or scents. (

This product is identical to EX0992 with the same quality and specification. Some pack sizes have changed to provide a globally harmonized offering.

Specifications

Form Concentrated Liquid
pH 6 to 8 (5%, aq. soln.)
Appearance Colorless
Boiling Point 100°C
Container Type Plastic
Density 1.07 g/cm3 (20°C)
For Use With (Application) Manual cleaning
Volume (Metric) 25 L