missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Extended-Length Tips
Extended length tips are ideal for difficult-to-reach samples
$105.68 - $541.30
Specifications
| Color | Natural |
|---|---|
| Autoclavable | Autoclavable |
| Length (English) | 3.6 in. |
| Clean Claims | DNase, RNase, DNA, Bioburden, and PCR inhibitor Free |
| Tip Style | Universal |
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Format | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Format | Price | Quantity | |||
|
02-681-419
|
N/A | 1 to 200 μL | Non-sterile | Lift-off Rack |
Pack of 1632 Each for $487.39
Case of 3 Pack for $1,462.17
|
|
|||
|
02-681-421
|
N/A | 100 to 1000 μL | Non-sterile | Bulk |
Pack of 1000 Each for $105.68
Case of 10 Pack for $1,056.80
|
|
|||
|
02-681-420
|
N/A | 1 to 200 μL | Sterile | Lift-off Rack |
Pack of 1632 Each for $541.30
Case of 3 Pack for $1,623.90
|
|
|||
|
02-681-418
|
N/A | 1 to 200 μL | Non-sterile | Bulk |
Pack of 1000 Each for $123.07
Case of 5 Pack for $615.35
|
|
|||
Description
Extended length tips are ideal for difficult-to-reach samples
- Easily reach the bottom of long tubes
- Minimize pipet contamination by preventing pipet shaft from contacting the tube or vessel
- Natural color
- Certified by independent laboratory– Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free
Specifications
| Natural | |
| 3.6 in. | |
| Universal | |
| Polypropylene |
| Autoclavable | |
| DNase, RNase, DNA, Bioburden, and PCR inhibitor Free | |
| Universal Fit |