missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Small Parts Handling Tweezers
Choice of small, round, broad angle, broad and curved flat tips
$31.16 - $465.78
Specifications
| Material | Stainless Steel |
|---|---|
| Product Type | Tweezers |
| Quantity (No. per Case) | Each |
| Height (English) Body | 0.015 in. |
| Height (Metric) Body | 0.038 cm |
| Catalog Number | Mfr. No. | Tip Style | Precision | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tip Style | Precision | Price | Quantity & Availability | ||||
|
17456106
|
Excelta™
35ASA |
Straight Broad Flat | Three Star High |
Each for $313.91
|
|
||||
|
17467252
|
Excelta™
35ASASE |
Straight Broad Flat | One Star General |
Each for $31.16
|
|
||||
|
17467253
|
Excelta™
36ASA |
Offset Broad Flat Tip | Three Star High |
Each for $337.59
|
|
||||
|
17467254
|
Excelta™
36ASASE |
Offset Broad Flat Tip | One Star General |
Each for $37.25
|
|
||||
|
17467258
|
Excelta™
40S |
Small | Three Star High |
Each for $465.78
|
|
||||
Description
- Available in high and general precision
- Made of carbon tool steel, 300 and 400 series stainless-steel
- Choice of small, round, broad angle, broad and curved flat tips
Specifications
| Stainless Steel | |
| Each | |
| 0.038 cm | |
| 0.81 cm |
| Tweezers | |
| 0.015 in. | |
| 0.32 in. |