missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Small Parts Handling Tweezers
Choice of small, round, broad angle, broad and curved flat tips
Supplier: Excelta™ 35ASASE
Description
- Available in high and general precision
- Made of carbon tool steel, 300 and 400 series stainless-steel
- Choice of small, round, broad angle, broad and curved flat tips
Chemical Identifiers
| Stainless Steel | |
| Each | |
| 0.038 cm | |
| 0.81 cm |
| Tweezers | |
| 0.015 in. | |
| 0.32 in. |
Specifications
| Straight Broad Flat | |
| Stainless Steel | |
| Tweezers | |
| For handling delicate electronic parts | |
| 0.038 cm | |
| 0.32 in. |
| 4.75 in. | |
| 120 mm | |
| Each | |
| 0.015 in. | |
| One Star General | |
| 0.81 cm |