missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Precision Tweezers with Curved Tips

Precision Tweezers with Curved Tips for difficult access areas that cannot be accessed with a standard straight tweezer.

$25.38 - $245.34

Specifications

Tip Style Curved, High Precision
Design 7
Length (English) 4.5 in.
Length (Metric) 114 mm
Product Type Tweezers, Electronic
View More Specs

Products 6
Catalog Number Mfr. No. Material Precision Price Quantity & Availability  
Catalog Number Mfr. No. Material Precision Price Quantity & Availability  
17456112
View Documents Promotion Details
Excelta™
7S
Stainless Steel High
Each for $245.34
Only null left
 
17456113
View Documents Promotion Details
Excelta™
7SA
Anti-magnetic Stainless Steel High
Each for $183.84
Only null left
 
17467203
View Documents Promotion Details
Excelta™
7SAPI
Anti-magnetic Stainless Steel Fine
Each for $110.41
Only null left
 
17467201
View Documents Promotion Details
Excelta™
7SSE
Stainless Steel General
Each for $25.38
Only null left
 
17467197
View Documents Promotion Details
Excelta™
7PI
Carbon Steel Fine
Each for $110.41
Only null left
 
17467200
View Documents Promotion Details
Excelta™
7SPI
Stainless Steel Fine
Each for $110.41
Only null left
 
Description

Description

  • Curved, tapered very fine tips
  • Overall length: 4.5 in.
Specifications

Specifications

Curved, High Precision
4.5 in.
Tweezers, Electronic
0.015 in.
0.32 in.
High-precision
7
114 mm
1 Ea.
0.038 cm
0.81 cm
Videos
SDS
Documents

Documents