missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Precision Tweezers with Curved Tips

Catalog No. 17456112
Change view
Click to view available options
Material:
Anti-magnetic Stainless Steel
Carbon Steel
Stainless Steel
Precision:
Fine
General
High
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Precision
17456112 Stainless Steel High
17456113 Anti-magnetic Stainless Steel High
17467203 Anti-magnetic Stainless Steel Fine
17467201 Stainless Steel General
17467197 Carbon Steel Fine
17467200 Stainless Steel Fine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17456112 Supplier Excelta™ Supplier No. 7S

Precision Tweezers with Curved Tips for difficult access areas that cannot be accessed with a standard straight tweezer.

  • Curved, tapered very fine tips
  • Overall length: 4.5 in.

Specifications

Tip Style Curved, High Precision
Design 7
Length (English) 4.5 in.
Material Stainless Steel
Length (Metric) 114 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) 1 Ea.
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision High
Thickness 0.06 in.
Width (English) Body 0.32 in.
Width (English) Tip 0.0066 in.
Width (Metric) Body 0.81 cm
Width (Metric) Tip 0.016 cm
Thickness (English) Tip 0.0039 in.
Thickness (Metric) Tip 0.099 mm
Style High-precision
Show More Show Less