missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Precision Tweezers with Curved Tips

Precision Tweezers with Curved Tips for difficult access areas that cannot be accessed with a standard straight tweezer.

Supplier:  Excelta™ 7SSE

 View more versions of this product

Catalog No. 17467201


Only null left

Description

Description

  • Curved, tapered very fine tips
  • Overall length: 4.5 in.
Specifications

Chemical Identifiers

Curved, High Precision
4.5 in.
Tweezers, Electronic
0.015 in.
0.32 in.
High-precision
7
114 mm
1 Ea.
0.038 cm
0.81 cm

Specifications

Curved, High Precision
4.5 in.
114 mm
1 Ea.
0.038 cm
0.32 in.
High-precision
7
Stainless Steel
Tweezers, Electronic
0.015 in.
General
0.81 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions