missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Mini Probes
For working under magnification
$22.72 - $42.00
Specifications
| Material | Stainless Steel |
|---|---|
| Tip Thickness | 10 mm |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |
| Catalog Number | Mfr. No. | Tip Style | Product Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tip Style | Product Type | Price | Quantity & Availability | ||||
|
17467605
|
Excelta™
331A |
Straight | Fine Tip Probe |
Each for $22.72
|
|
||||
|
17467608
|
Excelta™
331D |
Hook | Fine Tip Probe |
Each for $32.16
|
|
||||
|
17467606
|
Excelta™
331B |
Angled | Fine Tip Probe |
Each for $27.64
|
|
||||
|
17467607
|
Excelta™
331C |
Curved | Fine Tip Probe |
Each for $24.19
|
|
||||
|
17467614
|
Excelta™
333A |
Single-ended, Dental, Fine | Knife Probe |
Each for $42.00
|
|
||||
Description
- Stainless-steel fine tip for high-precision work
- Length: 3 in. (7.62cm)
- Tip size: 10mil
- For SMT and other micro assembly applications
- Points are hardened for long life
Specifications
| Stainless Steel | |
| 10 mm | |
| 3 in. | |
| 7.62 cm |