missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Mini Probes
For working under magnification
Supplier: Excelta™ 331B
Description
- Stainless-steel fine tip for high-precision work
- Length: 3 in. (7.62cm)
- Tip size: 10mil
- For SMT and other micro assembly applications
- Points are hardened for long life
Chemical Identifiers
| Stainless Steel | |
| 10 mm | |
| 3 in. | |
| 7.62 cm |
Specifications
| Fine Tip Probe | |
| For working under magnification | |
| 10 mm | |
| 7.62 cm |
| Stainless Steel | |
| Angled | |
| 3 in. |