missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Mini Probes

Catalog No. 17467605
Change view
Click to view available options
Tip Style:
Angled
Curved
Hook
Single-ended, Dental, Fine
Straight
Product Type:
Fine Tip Probe
Knife Probe
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Product Type
17467605 Straight Fine Tip Probe
17467608 Hook Fine Tip Probe
17467606 Angled Fine Tip Probe
17467607 Curved Fine Tip Probe
17467614 Single-ended, Dental, Fine Knife Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17467605 Supplier Excelta™ Supplier No. 331A

For working under magnification

  • Stainless-steel fine tip for high-precision work
  • Length: 3 in. (7.62cm)
  • Tip size: 10mil
  • For SMT and other micro assembly applications
  • Points are hardened for long life

Specifications

Product Type Fine Tip Probe
Material Stainless Steel
For Use With (Application) For working under magnification
Tip Style Straight
Tip Thickness 10 mm
Length (English) 3 in.
Length (Metric) 7.62 cm