missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ High Precision Angulated Cutting Tweezers: Carbon Steel

With ESD-safe coating to prevent surface rust

$386.84 - $678.72

Specifications

Material Carbon Steel
Product Type Tweezers, Cutting
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.03 cm
View More Specs

Products 6
Catalog Number Mfr. No. Length (English) Tip Style Description Price Quantity  
Catalog Number Mfr. No. Length (English) Tip Style Description Price Quantity  
17456028
View Documents
Excelta™
15AGW
4.5 in. Angled Tip Size: 5.38 x 9.38mm
Each for $386.84
Only null left
 
17456030
View Documents
Excelta™
15ARW
4.5 in. Angled, Round Tip Size: 2.38 x 5mm
Each for $437.44
Only null left
 
17456063
View Documents
Excelta™
14AGW
4.375 in. Angled Tip Size: 5.25 x 7.13mm
Each for $678.72
Only null left
 
17456064
View Documents
Excelta™
52MW
4.5 in. Micro Straight Tip Size: 3.8 x 7mm
Each for $524.69
Only null left
 
17467272
View Documents
Excelta™
54MW
4.25 in. Micro Angled Tip Size: 3.1 x 7.7mm
Each for $594.41
Only null left
 
18100822
View Documents
Excelta™
15ARWPB
4.5 in. Angled, Fine Tip Size: 2.38 x 5mm
Each for $545.44
Only null left
 
Description

Description

  • For cutting and stripping
  • Made of carbon steel

Specifications

Specifications

Carbon Steel
Each
0.03 cm
0.32 in.
Tweezers, Cutting
0.015 in.
High
0.81 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'