missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ High Precision Angulated Cutting Tweezers: Carbon Steel
With ESD-safe coating to prevent surface rust
Supplier: Excelta™ 52MW
Description
- For cutting and stripping
- Made of carbon steel
Specifications
| Micro Straight | |
| Carbon Steel | |
| Tweezers, Cutting | |
| For working in dense access areas | |
| Non-reflective ESD safe coating | |
| High | |
| 0.81 cm |
| 4.5 in. | |
| 114 mm | |
| Each | |
| 0.015 in. | |
| 0.03 cm | |
| 0.32 in. | |
| Tip Size: 3.8 x 7mm |