missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ High Precision Angulated Cutting Tweezers: Carbon Steel
Description
- For cutting and stripping
- Made of carbon steel
Specifications
Specifications
| Product Type | Tweezers, Cutting |
| Length (English) | 4.5 in. |
| Length (Metric) | 114 mm |
| Material | Carbon Steel |
| Description | Tip Size: 2.38 x 5mm |
| For Use With (Application) | For general purpose cutting of soft wire up to 0.01 in. |
| Height (English) | 0.015 in. |
| Height (Metric) | 0.03 cm |
| Includes | ESD safe epoxy coating |
| No. per Case | Each |
| Show More |