Learn More
METTLER TOLEDO™ Excellence XSR Precision Balance, Standard Weigh Pan
Excellence XSR Precision Balances provide consistently reliable and accurate results. Easily navigate the 4.5 inch user-friendly touchscreen to save weighing methods and view recent results in the digital notepad. Compatible with our LabX software for secured data handling and customized reports.
$9027.93 - $10610.16
Specifications
| Certifications/Compliance | FDA 21 CFR Part 11 |
|---|---|
| Connection Type | USB, LAN, RS232 compatible |
| Display Type | Color Graphic |
| Readability | 0.1 g |
| Catalog Number | Mfr. No. | Capacity | Model | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Model | Price | Quantity | ||||
|
01-919-052
|
METTLER TOLEDO™
30317496 |
6.1 kg | XSR6001S |
Each for $9,027.93
|
|
||||
|
01-919-053
|
METTLER TOLEDO™
30317515 |
8.1 kg | XSR8001S |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
METTLER TOLEDO Excellence XSR Precision Balances have a readability range of 1 mg to 1 g, while two specific models in this line can weigh at 1 mg readability without a draft shield. Most of our XSR precision balance models feature the SmartPan weigh pan, while 0 and 1 place models have a solid pan. Save routine weighing methods and protect balances settings within the 4.5-inch user friendly color touchscreen.
- Balance Type: Precision Balance
- Weigh Pan: Standard weigh pan
- Calibration Type: Internal (automatic/FACT)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 4.5 in. color TFT touchscreen
See how it ranks among our Excellence balance line
- XPR (FACT Internal)
- XSR (FACT Internal)
Specifications
| FDA 21 CFR Part 11 | |
| USB, LAN, RS232 compatible | |
| Color Graphic | |
| 0.1 g |