missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XSR Precision Balance, Standard Weigh Pan

Catalog No. 01919052
Change view
Click to view available options
Capacity:
6.1 kg
8.1 kg
Model:
XSR6001S
XSR8001S
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
01919052 6.1 kg XSR6001S
01919053 8.1 kg XSR8001S
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01919052 Supplier METTLER TOLEDO™ Supplier No. 30317496

Excellence XSR Precision Balances provide consistently reliable and accurate results. Easily navigate the 4.5 inch user-friendly touchscreen to save weighing methods and view recent results in the digital notepad. Compatible with our LabX software for secured data handling and customized reports.

METTLER TOLEDO Excellence XSR Precision Balances have a readability range of 1 mg to 1 g, while two specific models in this line can weigh at 1 mg readability without a draft shield. Most of our XSR precision balance models feature the SmartPan weigh pan, while 0 and 1 place models have a solid pan. Save routine weighing methods and protect balances settings within the 4.5-inch user friendly color touchscreen.

  • Balance Type: Precision Balance
  • Weigh Pan: Standard weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 4.5 in. color TFT touchscreen

See how it ranks among our Excellence balance line

  • XPR (FACT Internal)
  • XSR (FACT Internal)

Specifications

Certifications/Compliance FDA 21 CFR Part 11
Connection Type USB, LAN, RS232 compatible
Capacity 6.1 kg
Display Type Color Graphic
Readability 0.1 g
Model XSR6001S