missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ Squids 3400 Glove Clip Holder - Dual Clips

The strong gripping jaws of Squids Glove Holders provide a secure way to hold gloves, hats, keys, towels, and other large forms of PPE. Dual clip model is ideal for connecting to clothing, belt loops, tool belts, and D-rings.

$5.28 - $34.38

Specifications

Material Acetal Copolymer, Thermoplastic Polyurethane
Product Type Glove Clip
For Use With (Application) Hanging/Storing PPE
Model Dual Clip
Series 3400
View More Specs

Products 4
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
19-150-0000
View Documents
Ergodyne™
19112
Black
Each for $5.28
Pack of 6 Each for $6.12
Only null left
 
19-150-0001
View Documents
Ergodyne™
19117
Blue
Pack of 6 Each for $34.38
Only null left
 
19-150-0003
View Documents
Ergodyne™
19119
Lime Green
Each for $5.54
Only null left
 
19-150-0002
View Documents
Ergodyne™
19118
Orange
Pack of 6 Each for $33.30
Only null left
 
Description

Description

  • Conveniently holds face masks, gloves, mittens, keys, PPE, towels and more so that they are always in reach
  • Dual clip model is ideal for connecting to clothing, belt loops, tool belts, and D-rings
  • Acetal-copolymer and thermoplastic polyurethane are non-conductive and temperature resistant
  • Patented breakaway design safely separates to allow for individual clips to be used independently
  • Prevents dropped and lost objects, as well as reducing possible injuries caused by bending over to retrieve fallen objects
  • Average breaking strength is 26 lb. (11.8 kg)
Specifications

Specifications

Acetal Copolymer, Thermoplastic Polyurethane
Hanging/Storing PPE
3400
16.5 cm
Glove Clip
Dual Clip
6.5 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'