missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ GloWear™ 8385 4-in-1 High Visibility Jacket - Type R, Class 3
$335.24 - $335.24
Specifications
| Material | Polyester |
|---|---|
| Closure Type | Snap, Storm Front, Zipper |
| Construction | 300 Denier Oxford Polyester |
| Coating | Polyurethane |
| Liner Material | Thinsulate™ |
| Catalog Number | Mfr. No. | Color | Size | Size (Metric) Chest | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Size | Size (Metric) Chest | Price | Quantity | |||
|
19-147-464
|
Ergodyne™
24373 |
Orange | Medium | 91 to 97 cm |
Each for $335.24
|
|
|||
|
19-147-463
|
Ergodyne™
24372 |
Orange | Small | 86 to 91 cm |
Each for $335.24
|
|
|||
|
19-147-465
|
Ergodyne™
24374 |
Orange | Large | 97 to 107 cm |
Each for $335.24
|
|
|||
|
19-147-466
|
Ergodyne™
24375 |
Orange | X-Large | 107 to 117 cm |
Each for $335.24
|
|
|||
|
19-147-470
|
Ergodyne™
24379 |
Orange | 5X-Large | 147 to 157 cm |
Each for $335.24
|
|
|||
|
19-147-468
|
Ergodyne™
24377 |
Orange | 3X-Large | 127 to 137 cm |
Each for $335.24
|
|
|||
|
19-147-467
|
Ergodyne™
24376 |
Orange | 2X-Large | 117 to 127 cm |
Each for $335.24
|
|
|||
|
19-147-469
|
Ergodyne™
24378 |
Orange | 4X-Large | 137 to 147 cm |
Each for $335.24
|
|
|||
|
19-147-471
|
Ergodyne™
24382 |
Lime | Small | 86 to 91 cm |
Each for $335.24
|
|
|||
|
19-147-476
|
Ergodyne™
24387 |
Lime | 3X-Large | 127 to 137 cm |
Each for $335.24
|
|
|||
|
19-147-477
|
Ergodyne™
24388 |
Lime | 4X-Large | 137 to 147 cm |
Each for $335.24
|
|
|||
|
19-147-478
|
Ergodyne™
24389 |
Lime | 5X-Large | 147 to 157 cm |
Each for $335.24
|
|
|||
Specifications
| Polyester | |
| 300 Denier Oxford Polyester | |
| Thinsulate™ | |
| 2 in. 3M™ Scotchlite™ reflective stripes |
| Snap, Storm Front, Zipper | |
| Polyurethane | |
| 8 | |
| Flagging crew, road construction, utility crew, survey crew, construction, railway workers |