missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ GloWear™ 8385 4-in-1 High Visibility Jacket - Type R, Class 3
Supplier: Ergodyne™ 24378
Specifications
| 4X-Large | |
| Orange | |
| ANSI ISEA 107 Class 3, Level 2 | |
| Polyurethane | |
| 8 | |
| 54 to 58 in. | |
| Flagging crew, road construction, utility crew, survey crew, construction, railway workers |
| Polyester | |
| Snap, Storm Front, Zipper | |
| 300 Denier Oxford Polyester | |
| Thinsulate™ | |
| 2 in. 3M™ Scotchlite™ reflective stripes | |
| 137 to 147 cm |