missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ GloWear™ 8385 4-in-1 High Visibility Jacket - Type R, Class 3

Catalog No. 19147464
Change view
Click to view available options
Color:
Lime
Orange
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (Metric) Chest:
107 to 117 cm
117 to 127 cm
127 to 137 cm
137 to 147 cm
147 to 157 cm
86 to 91 cm
91 to 97 cm
97 to 107 cm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Size (Metric) Chest
19147464 Orange Medium 91 to 97 cm
19147463 Orange Small 86 to 91 cm
19147465 Orange Large 97 to 107 cm
19147466 Orange X-Large 107 to 117 cm
19147470 Orange 5X-Large 147 to 157 cm
19147468 Orange 3X-Large 127 to 137 cm
19147467 Orange 2X-Large 117 to 127 cm
19147469 Orange 4X-Large 137 to 147 cm
19147471 Lime Small 86 to 91 cm
19147476 Lime 3X-Large 127 to 137 cm
19147477 Lime 4X-Large 137 to 147 cm
19147478 Lime 5X-Large 147 to 157 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19147464 Supplier Ergodyne™ Supplier No. 24373

Specifications

Size Medium
Material Polyester
Color Orange
Closure Type Snap, Storm Front, Zipper
Certifications/Compliance ANSI ISEA 107 Class 3, Level 2
Construction 300 Denier Oxford Polyester
Coating Polyurethane
Liner Material Thinsulate™
No. of Pockets 8
Tape Type 2 in. 3M™ Scotchlite™ reflective stripes
Size (English) Chest 36 to 38 in.
Size (Metric) Chest 91 to 97 cm
For Use With (Application) Flagging crew, road construction, utility crew, survey crew, construction, railway workers
Show More Show Less