missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Equity™-5 Capillary GC Column, df 5 μm

Catalog No. 111007574
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111007574 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111007574 Supplier MilliporeSigma™ Supelco™ Supplier No. 28279U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for general purpose applications where a non-polar column is required.

Application: This popular column is designed for general purpose applications where a non-polar column is required. The low phenyl content provides thermal stability compared to 100% poly(dimethyl siloxane) columns. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded. Poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). ≥0.53 mm I.D., =0.53 mm I.D., ≥2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 5 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Nonpolar
USP Type G27, G36
Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
Type Capillary GC
Diameter (Metric) Inner 0.53 mm
Product Line Equity
Max. Temperature (Metric) -60°C to +300°C (isothermal or programmed)
Temperature Range (Metric) -60°C to 280°C
Show More Show Less

Equity is a registered trademark of Sigma-Aldrich Co. LLC