missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Equity™-5 Capillary GC Column, df 1 μm

Catalog No. 111008193
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111008193 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008193 Supplier MilliporeSigma™ Supelco™ Supplier No. 28094U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for general purpose applications where a non-polar column is required.

Application: This popular column is designed for general purpose applications where a non-polar column is required. The low phenyl content provides thermal stability compared to 100% poly(dimethyl siloxane) columns. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded. Poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). ≥0.53 mm I.D., =0.53 mm I.D., ≥2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 1 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Nonpolar
USP Type G27, G36
Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line Equity
Max. Temperature (Metric) -60°C to +300°C (isothermal or programmed)
Temperature Range (Metric) -60°C to +350°C
Show More Show Less

Equity is a registered trademark of Sigma-Aldrich Co. LLC