missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Equity™-5 Capillary GC Column, df 0.50 μm
Designed for general purpose applications where a non-polar column is required.
$1470.00 - $1470.00
Specifications
| Product Line | Equity |
|---|---|
| USP Type | G27, G36 |
| Type | Capillary GC |
| Max. Temperature | -60°C to +300°C (isothermal or programmed) |
| For Use With (Application) | Gas Chromatography (GC) |
Description
Application: This popular column is designed for general purpose applications where a non-polar column is required. The low phenyl content provides thermal stability compared to 100% poly(dimethyl siloxane) columns. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded. Poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)Specifications
| Equity | |
| Capillary GC | |
| Gas Chromatography (GC) | |
| Fused Silica | |
| Non-Polar |
| G27, G36 | |
| -60°C to +300°C (isothermal or programmed) | |
| 0.50 μm | |
| Poly(dimethyl siloxane) |
Equity is a registered trademark of Sigma-Aldrich Co. LLC