missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Equity™-1701 Capillary GC Column, df 1 μm
Description
Application: Increased phase polarity, due to cyanopropylphenyl functional group substitution, offers unique selectivity compared to other phases. This column works well with systems employing ECD, NPD, and MSD detectors, and is often used for alcohols, oxygenates, pharmaceuticals, pesticides, and PCB applications. USP Code: This column meets G46 requirements. Phase: Bonded. Poly(14% cyanopropylphenyl/86% dimethyl siloxane). Temp. Limits: Subambient to 260 C (isothermal or programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Mid Polarity |
| USP Type | G46 |
| Stationary Phase | 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | Equity |
| Show More |
Equity is a registered trademark of Sigma-Aldrich Co. LLC