missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Equity™-1 Capillary GC Column, df 1.5 μm
Description
Application: This column is designed for general purpose applications where a non-polar column is required. Analytes will be separated primarily according to boiling point. USP Code: This column meets USP G1, G2, and G9 requirements. Phase: Bonded. Poly(dimethyl siloxane)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 1.5 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Packing Material | Poly(dimethyl siloxane) |
| Polarity | Non-Polar |
| USP Type | G1, G2, G9 |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.53 mm |
| Product Line | Equity |
| Show More |
Equity is a registered trademark of Sigma-Aldrich Co. LLC