missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Equity™-1 Capillary GC Column, df 0.33 μm

Catalog No. 111009172
Change view
Click to view available options
Length (Metric):
12 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111009172 12 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009172 Supplier MilliporeSigma™ Supelco™ Supplier No. 28041U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for general purpose applications where a non-polar column is required.

Application: This column is designed for general purpose applications where a non-polar column is required. Analytes will be separated primarily according to boiling point. USP Code: This column meets USP G1, G2, and G9 requirements. Phase: Bonded. Poly(dimethyl siloxane)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.33 μm
Length (Metric) 12 m
Material Fused Silica
Packing Material Poly(dimethyl siloxane)
Polarity Non-Polar
USP Type G1, G2, G9
Type Capillary GC
Diameter (Metric) Inner 0.20 mm
Product Line Equity
Max. Temperature (Metric) -60°C to +300°C (isothermal or programmed)
Show More Show Less

Equity is a registered trademark of Sigma-Aldrich Co. LLC