missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius 100% Legal-for-Trade (NTEP) Precision Balance
NTEP-compliant Entris™ II legal for trade balances are the only ones in their class offering LED touch technology, 12 built-in applications and NTEP compliant lock-down external calibration. With 14 models to choose from, you'll surely find a model to meet your legal for trade weighing needs.
$1391.20 - $2670.33
Specifications
| Certifications/Compliance | Certificate of Conformance; Certificate of Compliance |
|---|---|
| Connection Type | D-Sub Connector, 9-Pin |
| Display Type | Touchscreen |
| For Use With (Application) | Weighing, Dosing, Counting, Percentage Weighing, Net Total, Totalizing, Animal Weighing, Calculation, Density, Statistics, Peakhold, Checkweighing, Mass Unit Conversion, Underfloor Weighing |
| Leveling | Manual |
| Catalog Number | Mfr. No. | Capacity | Readability | Dimensions (D x W x H) | Stabilization Time | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Readability | Dimensions (D x W x H) | Stabilization Time | Price | Quantity | ||
|
14558002
|
Sartorius
BCE3231NUS |
320 g | 1 mg | 317 x 219 x 345 mm | ≤1.0 sec. |
Each for $1,646.97
|
|
||
|
14558004
|
Sartorius
BCE6231NUS |
620 g | 1 mg | 317 x 219 x 345 mm | ≤1.0 sec. |
Each for $2,534.48
|
|
||
|
14558006
|
Sartorius
BCE6221NUS |
620 g | 10 mg | 317 x 219 x 94 mm | ≤0.9 sec. |
Each for $1,391.20
|
|
||
|
14558005
|
Sartorius
BCE6531NUS |
650 g | 1 mg | 317 x 219 x 146 mm | ≤1.0 sec. |
Each for $2,670.33
|
|
||
|
14558007
|
Sartorius
BCE12021NUS |
1200 g | 10 mg | 317 x 219 x 94 mm | ≤0.9 sec. |
Each for $1,527.05
|
|
||
|
14558008
|
Sartorius
BCE32021NUS |
3200 g | 10 mg | 317 x 219 x 94 mm | ≤0.9 sec. |
Each for $1,894.88
|
|
||
|
14558009
|
Sartorius
BCE42021NUS |
4200 g | 10 mg | 317 x 219 x 94 mm | ≤0.9 sec. |
Each for $2,038.73
|
|
||
|
14558010
|
Sartorius
BCE52011NUS |
5200 g | 0.1 g | 317 x 219 x 94 mm | ≤0.9 sec. |
Each for $1,527.05
|
|
||
|
14558011
|
Sartorius
BCE62021NUS |
6200 g | 10 mg | 317 x 219 x 94 mm | ≤0.9 sec. |
Each for $2,670.33
|
|
||
|
14558012
|
Sartorius
BCE82011NUS |
8200 g | 0.1 g | 317 x 219 x 94 mm | ≤0.9 sec. |
Each for $1,894.88
|
|
||
Description
- 100% Legal for Trade, NTEP-Certified balances
- IF you need legal-for-trade weighing, the new Entris II balance will be the ideal choice.
- Offering unrivalled value and backed by more than 150 years of German engineering expertise.
- NTEP Entris II balance line is the only balance in its class offering LED touch technology and 12 built-in applications at a budget price.
Specifications
| Certificate of Conformance; Certificate of Compliance | |
| Touchscreen | |
| Manual | |
| 100 to 240 VAC (±10%) | |
| Class II |
| D-Sub Connector, 9-Pin | |
| Weighing, Dosing, Counting, Percentage Weighing, Net Total, Totalizing, Animal Weighing, Calculation, Density, Statistics, Peakhold, Checkweighing, Mass Unit Conversion, Underfloor Weighing | |
| Polybutylene Terephthalate (PBT); Glass; Stainless Steel | |
| 50/60 Hz | |
| NTEP compliant lock-down external calibration |