missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius 100% Legal-for-Trade (NTEP) Precision Balance
NTEP-compliant Entris™ II legal for trade balances are the only ones in their class offering LED touch technology, 12 built-in applications and NTEP compliant lock-down external calibration. With 14 models to choose from, you'll surely find a model to meet your legal for trade weighing needs.
Supplier: Sartorius BCE62021NUS
Description
- 100% Legal for Trade, NTEP-Certified balances
- IF you need legal-for-trade weighing, the new Entris II balance will be the ideal choice.
- Offering unrivalled value and backed by more than 150 years of German engineering expertise.
- NTEP Entris II balance line is the only balance in its class offering LED touch technology and 12 built-in applications at a budget price.
Specifications
| Certificate of Conformance; Certificate of Compliance | |
| NTEP Entris II Precision Balance 6200 g, 10 mg | |
| Touchscreen | |
| Weighing, Dosing, Counting, Percentage Weighing, Net Total, Totalizing, Animal Weighing, Calculation, Density, Statistics, Peakhold, Checkweighing, Mass Unit Conversion, Underfloor Weighing | |
| Polybutylene Terephthalate (PBT); Glass; Stainless Steel | |
| ≤0.9 sec. | |
| 182 mm | |
| 182 mm | |
| 50/60 Hz | |
| NTEP compliant lock-down external calibration |
| D-Sub Connector, 9-Pin | |
| 6200 g | |
| 10 mg | |
| Manual | |
| BCE6202-1NUS | |
| 317 x 219 x 94 mm | |
| 7.2 in. | |
| 100 to 240 VAC (±10%) | |
| Class II |