missing translation for 'onlineSavingsMsg'
Learn More

Mopec Ensemble Dissection Board, White, With 3 Legs

AX065 offers a stable, raised HDPE surface for precise grossing work. It fits Mopec Maestro stations, resists chemicals, and supports 20 lbs. Rubber feet prevent slipping—ideal for clean, efficient tissue dissection.

$1,467.64


Products 3
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
21279194
View Documents Promotion Details
Mopec
AX065048
18 in.
Each for $1,467.64
Only null left
 
21279196
View Documents Promotion Details
Mopec
AX065096
21 in.
Each for $1,467.64
Only null left
 
21279195
View Documents Promotion Details
Mopec
AX065072
38 in.
Each for $1,467.64
Only null left
 
Description

Description

Construction

  • Made to the depth of the grossing station working area and is the width of one-half of the grossing station work surface
  • AX065-096 includes (2) dissection boards

Dimensions

  • 18.5 D X 4.6 in. H
  • AX065-048: 18 in. L
  • AX065-060: 27 in. L
  • AX065-072: 38 in. L
  • AX065-096: 21 in. L

Capacity

  • 20 lbs

Materials

  • HDPE, High-Density polyethylene, white in color
  • HDPE legs with rubber feet

Compatibility

  • Fits all Mopec Maestro and Maestro Encore grossing stations
Videos
SDS
Documents

Documents