missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Ensemble Dissection Board, White, With 3 Legs
AX065 offers a stable, raised HDPE surface for precise grossing work. It fits Mopec Maestro stations, resists chemicals, and supports 20 lbs. Rubber feet prevent slipping—ideal for clean, efficient tissue dissection.
Supplier: Mopec AX065072
Description
Construction
- Made to the depth of the grossing station working area and is the width of one-half of the grossing station work surface
- AX065-096 includes (2) dissection boards
Dimensions
- 18.5 D X 4.6 in. H
- AX065-048: 18 in. L
- AX065-060: 27 in. L
- AX065-072: 38 in. L
- AX065-096: 21 in. L
Capacity
- 20 lbs
Materials
- HDPE, High-Density polyethylene, white in color
- HDPE legs with rubber feet
Compatibility
- Fits all Mopec Maestro and Maestro Encore grossing stations
Spécifications
| Dissection Board | |
| White | |
| 38 in. |
| Not Autoclavable | |
| HDPE |