missing translation for 'onlineSavingsMsg'
Learn More

Mopec Ensemble Dissection Board, White, With 3 Legs

Catalog No. 21279194
Change view
Click to view available options
Length (English):
18 in.
21 in.
38 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21279194 18 in.
21279196 21 in.
21279195 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21279194 Supplier Mopec Supplier No. AX065048

AX065 offers a stable, raised HDPE surface for precise grossing work. It fits Mopec Maestro stations, resists chemicals, and supports 20 lbs. Rubber feet prevent slipping—ideal for clean, efficient tissue dissection.

Construction

  • Made to the depth of the grossing station working area and is the width of one-half of the grossing station work surface
  • AX065-096 includes (2) dissection boards

Dimensions

  • 18.5 D X 4.6 in. H
  • AX065-048: 18 in. L
  • AX065-060: 27 in. L
  • AX065-072: 38 in. L
  • AX065-096: 21 in. L

Capacity

  • 20 lbs

Materials

  • HDPE, High-Density polyethylene, white in color
  • HDPE legs with rubber feet

Compatibility

  • Fits all Mopec Maestro and Maestro Encore grossing stations

Specifications

Product Type Dissection Board
Autoclavable Not Autoclavable
Color White
Material HDPE
Length (English) 18 in.