missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endfitting with Fixed 2 μm Frit for 6 mm ID SS TSKgel™ Columns, Sold by MilliporeSigma™ Supelco™
Description
- Material: stainless steel frit
- Pore size: 2 μm
- Compatibility: 6 mm I.D. stainless steel TSKgel columns
- Techniques: suitable for HPLC
Specifications
Specifications
| Diameter (Metric) | 6 mm |
| For Use With | Stainless Steel TSKgel™ Columns (6 mm I.D.) |
| Particle Size | 2 μm |
| Pore Size | Not Applicable |
| Quantity | 1 Ea. |
| Product Line | TSKgel |
| Material | Stainless Steel |
| Technique | HPLC |
TSKgel is a registered trademark of Tosoh Corporation