missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Empty Tube for Thermal Desorption

Catalog No. 111008795
Change view
Click to view available options
Packaging Quantity:
10/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
111008795 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008795 Supplier MilliporeSigma™ Supelco™ Supplier No. 21822U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features an etched, unique number for sample identification

  • Preconditioned
  • Screens included
  • Packed with high quality adsorbents
  • Sealed in a TDS3 Storage Container

Specifications

Type Thermal Desorption Tube
Overall Length (Metric) 88.9 mm
For Use With (Application) Thermal Desorption, Air Monitoring
Diameter (Metric) Outer 6.35 mm
Material Stainless Steel
Packaging Quantity 10/Pk.
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Overall Length (English) 3.5 in.
Diameter (English) Outer 1/4 in.
Includes Screens