missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Empty Stainless Steel GC Column

Catalog No. 111011282
Change view
Click to view available options
Length (Metric):
2.4 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111011282 2.4 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011282 Supplier MilliporeSigma™ Supelco™ Supplier No. 13097U

For less demanding applications where the inertness of glass is not required, choose more economical stainless steel. Column can be carefully bent to fit most instruments.

Empty column may be used for packing adsorbents for temperature-programmed desorption (TPD) instrumentation.

Specifications

For Use With (Application) Gas Chromatography (GC)
Length (Metric) 2.4 m
Material Stainless Steel Column
Packing Material None
Type Empty GC
Diameter (Metric) Inner 2.1 mm