missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Empty Glass GC Column, for Varian™ 3000, 4000, 6000, and Vista (FID, Inj. A to Det. A, On-Column)
Description
Silane treated empty glass column. Fittings are not included. This column fits Varian 3000, 4000, 6000, and Vista (FID, injector A to detector A, on-column injection)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | Not Applicable |
| Length (Metric) | 1.8 m |
| Material | Glass Column |
| USP Type | None |
| Stationary Phase | Not Applicable |
| Type | Empty GC |
| Diameter (Metric) Inner | 4 mm |