missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CDS Empore™ SDB-XC Extraction Disks
Formerly 3M™ Empore™ SDB-XC Solid Phase Extraction Disks (SPE): 2240 & 2340. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.
$405.97 - $1008.16
Specifications
| Certifications/Compliance | EPA Method 515.2 |
|---|---|
| Column Phase | Reverse |
| For Use With (Application) | Solid Phase Extraction of Soluble Polar Compouds |
| Sorbent | SDB-XC |
| Type | Extraction Disk |
| Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity | |||||
|
13110020
|
CDS
98060402231EA |
4.7 cm |
Pack of 20 Each for $405.97
Case of 3 Pack for $1,217.91
|
|
|||||
|
13110021
|
CDS
98060402249EA |
9.0 cm |
Pack of 10 Each for $1,008.16
Case of 3 Pack for $3,024.48
|
|
|||||
Description
- Approved for use in EPA Method 515.2
- Provide the next step in environmental sample preparation, soluble polar compound extraction; ideal for phenol compounds having poor recoveries by almost any known extraction technique
- Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results
- Available with a variety of packings in 47 and 90mm sizes
Specifications
| EPA Method 515.2 | |
| Solid Phase Extraction of Soluble Polar Compouds | |
| Extraction Disk |
| Reverse | |
| SDB-XC | |
| 90% |