missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CDS Empore™ SDB-XC Extraction Disks
Description
- Approved for use in EPA Method 515.2
- Provide the next step in environmental sample preparation, soluble polar compound extraction; ideal for phenol compounds having poor recoveries by almost any known extraction technique
- Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results
- Available with a variety of packings in 47 and 90mm sizes
Specifications
Specifications
| Certifications/Compliance | EPA Method 515.2 |
| Column Phase | Reverse |
| For Use With (Application) | Solid Phase Extraction of Soluble Polar Compouds |
| Sorbent | SDB-XC |
| Type | Extraction Disk |
| Quantity | 60/Cs. |
| Solvent Reduction | 90% |
| Length (Metric) | 4.7 cm |
| Diameter (Metric) Outer | 4.7 cm |