missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Empore™ Extraction Disk Cartridge, Sold by MilliporeSigma™ Supelco™
Description
- Empore membrane SPE technology comprises of SPE particles tightly enmeshed within a network of inert PTFE fibrils (90% SPE particles : 10% PTFE, by weight).
- The SPE-membrane fabrication process results in a highly dense and uniform extraction medium that offers distinct advantages over traditional sorbent/packed-bed SPE products.
- Empore SPE technology provides a denser, more uniform extraction bed than traditional packed bed products allowing for smaller bed weights, shorter analyte to pore diffusion paths, and more efficient extractions.
- Layed above the SPE membrane is a polypropylene pre-filter to prevent particulates from reaching the underlying membrane. The dense particle packing and uniform distribution within the Empore membrane offers outstanding extraction efficiency and reproducibility.
Specifications
Specifications
| Particle Size | 50 μm |
| Pore Size | 60 Å pore size |
| Diameter (Metric) Inner | 4 mm |
| Stationary Phase | C18-SD |
| Material | Polypropylene filter (graded density pre-filter) |
| Packing Material | 100/Pk. |
| Endcapped | Endcapped |
Empore is a trademark of CDS Analytical