missing translation for 'onlineSavingsMsg'
Learn More

Empore™ Extraction Disk Cartridge, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022327
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
7 mm
10 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111022327 10 mm
111022325 4 mm
111022326 7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111022327 Supplier Merck Emd Millipore Supplier No. 66873U

Recommended for the extraction of moderately-polar to non-polar analytes from aqueous samples (e.g., biological plasma).

  • Empore membrane SPE technology comprises of SPE particles tightly enmeshed within a network of inert PTFE fibrils (90% SPE particles : 10% PTFE, by weight).
  • The SPE-membrane fabrication process results in a highly dense and uniform extraction medium that offers distinct advantages over traditional sorbent/packed-bed SPE products.
  • Empore SPE technology provides a denser, more uniform extraction bed than traditional packed bed products allowing for smaller bed weights, shorter analyte to pore diffusion paths, and more efficient extractions.
  • Layed above the SPE membrane is a polypropylene pre-filter to prevent particulates from reaching the underlying membrane. The dense particle packing and uniform distribution within the Empore membrane offers outstanding extraction efficiency and reproducibility.

Specifications

Quantity 30/Pk.
Particle Size 50 μm
Pore Size 60 Å
Diameter (Metric) Inner 10 mm
Stationary Phase C18-SD
Material Polypropylene filter (graded density pre-filter)
Endcapped Endcapped

Empore is a trademark of CDS Analytical