missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CDS Empore™ Anion and Cation Exchange-SR Extraction Disks
Formerly 3M™ Empore™ Anion and Cation-SR Solid Phase Extraction Disks (SPE): 2252, 2251 & 2352. Provide significantly faster extraction time with no negative effect on recoveries
$450.97 - $1088.76
Specifications
| For Use With (Application) | Analytical Preparation of Aqueous Environmental Samples |
|---|---|
| Type | Extraction Disk |
| Solvent Reduction | 90% |
| Catalog Number | Mfr. No. | Column Phase | Sorbent | Diameter (Metric) Outer | Quantity | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Column Phase | Sorbent | Diameter (Metric) Outer | Quantity | Price | Quantity | ||
|
13110024
|
CDS
98060402298EA |
Anion Exchange | SAX | 4.7 cm | 60/Cs. |
Pack of 20 Each for $450.97
Case of 3 Pack for $1,352.91
|
|
||
|
13110026
|
CDS
98060402322EA |
Cation Exchange | SCX | 4.7 cm | 60/Cs. |
Pack of 20 Each for $573.94
Case of 3 Pack for $1,721.82
|
|
||
|
13110025
|
CDS
98060402306EA |
Anion Exchange | SAX | 9.0 cm | 30/Cs. |
Pack of 10 Each for $1,088.76
Case of 3 Pack for $3,266.28
|
|
||
Description
- Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples
- Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results
- Available with a variety of packings in 47 and 90 mm sizes
- Anion exchange disks are approved for use in EPA Methods 549.1 and 552.1
- Replace liquid/solid procedures for the determination of haloacetic acids in water, as well as chlorinated herbicide Dalapon™
Specifications
| Analytical Preparation of Aqueous Environmental Samples | |
| Extraction Disk | |
| 90% |