missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hughes Emergency Cubicle Shower with Strip Screens

Hughes Emergency Cubicle Shower with Strip Screens is designed for locations where space is at a premium or the emergency safety shower needs to be enclosed
$26,625.24 - $31,957.60
Specifications
| Activation | Foot Panel |
|---|---|
| Bowl Size (Metric) | 241 mm |
| Color | White with Green Labels |
| Depth (English) | 106 in. |
| Depth (Metric) | 2692 mm |
Includes: Multi-nozzle body wash
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
18666677
![]() |
N/A | 1 Unit Without Sump Pump |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18666678
![]() |
N/A | 1 Unit With Sump Pump |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Features:
- Multi-nozzle decontamination cubicle shower helps prevent overspray and is activated by foot panel upon entry.
- Stainless steel hollow section frame enclosed in GRP sheeting with stainless steel pipes for corrosion resistance and extended life
- Exterior sheeting includes universal pictogram signs and green and white safety stripes
- Optional sump pump incorporates an integral float switch, which provides automatic pump control in the form of a low level cut out to prevent the risk of running dry—120V, 60 Hz suitable for general purpose areas.
- Mounted on the exterior side of the cubicle for maximum shower effectiveness, the eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face.
- Covered bowl ensures that the eyewash nozzles and bowl remain clean and free from contamination at all times—no dust covers needed.
- Activate by simply pulling down the cover
- Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.
- Specially designed, high-performance quarter-turn ball valves made of 316L stainless steel to endure the harshest environments and site conditions.
- Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur.
- Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
- Includes an inspection record tag for recording test and service history.
- Eight PVC spray nozzles facilitate a high flow rate decontamination process
- Integral drain sump and strip screens reduce the risk of surplus contaminated water outside of the cubicle area
- ANSI compliant eye/face wash with acrylic capped ABS lid protects against dust and debris
Compliance
Not ANSI Compliant
Warranty
1 Year
Specifications
| Foot Panel | |
| White with Green Labels | |
| 2692 mm | |
| Emergency Shower and Eye Wash with Water | |
| 1321 mm | |
| Stainless Steel Frame with GRP Paneling | |
| Floor | |
| Safety Shower and Emergency Eye Wash | |
| 1168 mm |
| 241 mm | |
| 106 in. | |
| 3 gpm | |
| 52 in. | |
| 1 in. (M) NPT | |
| UPVC and Stainless Steel | |
| 50 to 87 psi | |
| 46 in. |