missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hughes Emergency Cubicle Shower with Strip Screens

Description
Includes
Multi-nozzle body wash
Features:
- Multi-nozzle decontamination cubicle shower helps prevent overspray and is activated by foot panel upon entry.
- Stainless steel hollow section frame enclosed in GRP sheeting with stainless steel pipes for corrosion resistance and extended life
- Exterior sheeting includes universal pictogram signs and green and white safety stripes
- Optional sump pump incorporates an integral float switch, which provides automatic pump control in the form of a low level cut out to prevent the risk of running dry—120V, 60 Hz suitable for general purpose areas.
- Mounted on the exterior side of the cubicle for maximum shower effectiveness, the eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face.
- Covered bowl ensures that the eyewash nozzles and bowl remain clean and free from contamination at all times—no dust covers needed.
- Activate by simply pulling down the cover
- Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.
- Specially designed, high-performance quarter-turn ball valves made of 316L stainless steel to endure the harshest environments and site conditions.
- Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur.
- Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
- Includes an inspection record tag for recording test and service history.
- Eight PVC spray nozzles facilitate a high flow rate decontamination process
- Integral drain sump and strip screens reduce the risk of surplus contaminated water outside of the cubicle area
- ANSI compliant eye/face wash with acrylic capped ABS lid protects against dust and debris
Compliance
Not ANSI Compliant
Warranty
1 Year
Specifications
Specifications
| Activation | Foot Panel |
| Bowl Size (Metric) | 241 mm |
| Color | White with Green Labels |
| Depth (English) | 106 in. |
| Depth (Metric) | 2692 mm |
| Flow Rate | 3 gpm |
| For Use With (Application) | Emergency Shower and Eye Wash with Water |
| Height (English) | 52 in. |
| Height (Metric) | 1321 mm |
| Includes | 1 Unit Without Sump Pump |
| Show More |