missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane
Description
Prepare and purify microcentrifuge samples. Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.
- Single-use, disposable filters used for removing particulates from aqueous biological solutions
- Can be used in fixed-angle rotors
- Fast filtration and highly reproducible performance
- Ideal for use with protein and nucleic acid solutions
Specifications
Specifications
| Color | Purple |
| Disposable | Single-use |
| Material (Membrane) | Durapore |
| Pore Size | 0.65 μm |
| Sterility | Non-sterile |
| Filtration Area | 0.2 cm2 |
| Housing Material | Polypropylene |
| Max. Force | 12,000 xG |
| Quantity | 100 Pk. |
| Type | Centrifugal Filters |
| Show More |