missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Ultrafree™-MC Centrifugal Filters

Catalog No. UFC30LG25
Change view
Click to view available options
Pore Size:
0.2 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
UFC30LG25 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UFC30LG25 Supplier MilliporeSigma™ Supplier No. UFC30LG25
Only null left

Ideal centrifugal filter for protein extraction, protein purification and sample prep. Ultrafree-MC Centrifugal Filter is a single-use, disposable filter.

Ultrafree™-MC (0.5 mL) and Ultrafree™-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 μm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).
  • Five different pore sizes from 0.1 to 5.0 μm
  • Pre-sterilized units also available
  • Fast filtration and highly reproducible performance
  • Use in fixed-angle rotors for 1.5 mL tubes

Applications

  • Removal of particles and precipitates from aqueous and some solvent-based samples
  • Ideal for use with protein and nucleic acid solutions

Specifications

Disposable Single-use
Material (Membrane) PTFE
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 0.2 cm2
For Use With (Application) For removal of particles and precipitates from aqueous and some solvent-based samples
Housing Material PTFE
Type Centrifugal Filters
Volume (Metric) 0.4 mL
Length (Metric) 45 mm
Diameter (Metric) 10.6 mm
Show More Show Less