missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ SS Hibar™ LiChrospher™ Silica RT Normal Phase HPLC Column, 5 μm, 4 mm x 250 mm

Catalog No. M1503160001
Change view
Click to view available options
Length (Metric):
250 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1503160001 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1503160001 Supplier MilliporeSigma™ Supplier No. 1.50316.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Column Format: Analytical Column; Carbon Load: 13%; Pore Size: 100 Å; Column Phase: Normal Phase

Superspher™ Si 60 is a versatile HPLC spherical silica sorbent with a particle size of 4μm and a pore diameter of 60A for normal phase chromatography. This sorbent is packed into a Hibar™ 250-4 HPLCcolumn.For mounting of a LiChroCART™ 4-4 guard column, the guard column holder 1.51487 has to be used.

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
Length (Metric) 250 mm
Particle Size 5 μm
pH 2 to 7.5
Pore Size 100 Å
Quantity 1/Pk.
Surface Area 400 m²/g
USP Type L3
Stationary Phase Silica
Product Line LiChrospher
Packing Material Silica
Carbon Load 13%
Column Type Normal Phase
Endcapped Yes
Phase Normal Phase
Material Stainless Steel
Technique Normal Phase HPLC
Product Type Column
Show More Show Less