missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ SS Hibar™ Columns With LiChrospher™ 60 RP-select B Sorbent
Description
LiChrospher™ RP-select B is a versatile traditionally produced spherical silica gel carriers with reversed phase properties and with the hydrophobicity of a C-8 phase. This carrier is very well suited for the separation of basic compounds, but with still good properties for the determination of neutral and acidic compounds. This sorbent is packed into a Hibar™100-4.6 HPLC column.For mounting of a LiChroCART™ 4-4 guard column, the guard column holder 1.51487 has to be used.
Specifications
Specifications
| Column Format | Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| pH | 2 to 7.5 |
| Pore Size | 60 Å |
| Quantity | 1/Pk. |
| Surface Area | 360 m²/g |
| USP Type | L7 |
| Stationary Phase | RP-Select B |
| Show More |