missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ SS Hibar™ Columns With LiChrospher™ 100 RP-8 and RP-8e Sorbents

Catalog No. M1505830001
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
Includes:
LiChrospher 100 RP-8 Endcapped Sorbent
LiChrospher 100 RP-8 Sorbent
Carbon Load:
12.5%
13%
21.6%
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Includes Carbon Load
M1505830001 250 mm LiChrospher 100 RP-8 Endcapped Sorbent 13%
M1505790001 150 mm LiChrospher 100 RP-8 Sorbent 12.5%
M1505780001 100 mm LiChrospher 100 RP-8 Sorbent 12.5%
M1505800001 100 mm LiChrospher 100 RP-8 Sorbent 21.6%
M1505820001 150 mm LiChrospher 100 RP-8 Endcapped Sorbent 13%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. M1505830001 Supplier MilliporeSigma™ Supplier No. 1.50583.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

HPLC column

LiChrospher™ RP-8 is a reliable and versatile traditionally produced spherical silica gel carrier with C-8 reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a Hibar™ HPLC column.For mounting of a LiChroCART™ 4-4 guard column, the guard column holder 1.51487 has to be used.

Specifications

Column Format Column
Diameter (Metric) 4.6 mm
Includes LiChrospher 100 RP-8 Endcapped Sorbent
Length (Metric) 250 mm
Particle Size 5 μm
pH 2 to 7.5
Pore Size 100 Å
Quantity 1/Pk.
Surface Area 350 m²/g
USP Type L7
Stationary Phase C8
Product Line LiChrospher
Packing Material Silica
Carbon Load 13%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Product Type Column
Show More Show Less