missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ SeQuant™ ZIC™-pHILIC Polymeric Analytical PEEK Guard Columns

Catalog No. M1504380001
Change view
Click to view available options
Quantity:
1/Pk.
3/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
M1504380001 3/Pk.
M1504370001 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1504380001 Supplier MilliporeSigma™ Supplier No. 1.50438.0001
Only null left

PEEK coated column

The polymeric SeQuant™ ZIC™-pHILIC columns is designed for particularly difficult separations of polar and hydrophilic compounds. This guard column protects your analytical separation column from contamination.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Particle Size 5 μm
Pore Size 200 Å
Porosity 200 Å
Quantity 3/Pk.
Type Guard Column