missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ SeQuant™ ZIC™-pHILIC Polymeric Analytical PEEK Columns

Catalog No. p-4752750
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
4.6 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
M1504590001 50 mm 2.1 mm
M1504600001 150 mm 4.6 mm
M1504620001 100 mm 2.1 mm
M1504640001 100 mm 4.6 mm
M1504630001 50 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. M1504590001 Supplier MilliporeSigma™ Supplier No. 1.50459.0001
Only null left

PEEK coated HPLC column

The polymeric SeQuant™ ZIC™-pHILIC columns is designed for particularly difficult separations of polar and hydrophilic compounds. The high-performance, truly zwitterionic stationary phase is attached to porous polymer beads and tolerates pH from 2-11.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Type Column