missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ SeQuant™ ZIC™-HILIC HPLC Guard Columns

Catalog No. M1504920001
Change view
Click to view available options
Length (Metric):
5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1504920001 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1504920001 Supplier MilliporeSigma™ Supplier No. 1.50492.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

guard column

SeQuant™ ZIC™-HILIC is the ideal choice for separation of polar and hydrophilic compounds. These guard columns protect your capillary separation column from contamination.

Specifications

Diameter (Metric) 300 μm
Length (Metric) 5 mm
Particle Size 5 μm
Pore Size 200 Å
Porosity 200 Å
Quantity 5/Pk.
Stationary Phase Sulfobetaine and phosphorylcholine
Product Line ZIC-HILIC
Phase HILIC
Material PEEK
Technique HILIC
Product Type Guard Column
Show More Show Less