missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ SeQuant™ ZIC™-cHILIC Metal-free HPLC PEEK Columns

Catalog No. M1506570001
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
4.6 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
M1506570001 100 mm 2.1 mm
M1506560001 50 mm 2.1 mm
M1506580001 150 mm 2.1 mm
M1506590001 50 mm 4.6 mm
M1506600001 100 mm 4.6 mm
M1506620001 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. M1506570001 Supplier MilliporeSigma™ Supplier No. 1.50657.0001
Only null left

PEEK coated HPLC column

SeQuant™ ZIC™-cHILIC is designed for improved separation of polar hydrophilic compounds that have proved difficult to separate by reversed-phase HPLC or previous types of HILIC columns. The orientation of its zwitterionic functional group provides more accessible positive charges, which results in a complementary selectivity with more retention particularly for organic acids and other negatively charged compounds. Especially suitable for LC-MS thanks to an extraordinary high column stability and a minimized column bleed.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Quantity 1/Pk.
Type Column